Buy more than* S$200* and get FREE SHIPPING

  • 18-0 Stainless Steel Regular Tray

18-0 Stainless Steel Regular Tray 370

by AG
4.33 (3)
Item.#
02910126
Mfr.#
370
Package Qty.
1PC
Ship pack of
1
25.20 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.6
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
373x373x23
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
SUS430
TGK Product Number
419-32-22-53
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is used for cooking.
5
From Japan
On 2016-05-30 10:01:32
Selected as the size to which 9 large pieces of dumpling skin can be arranged. I am satisfied with the assumption. Also scheduled to be used during confectionery.
This review is about item#02910101.
work
3
From Japan
On 2016-04-04 15:22:05
I put up something and upside down the tray, but it seems a bit odd
This review is about item#02910126.
Work
5
From Japan
On 2014-02-02 21:11:26
I like it.
This review is about item#02910117.