Tongs, Crucible Tongs 704050
(2)
Item.#
02910677
Mfr.#
704050
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Purpose
Crucible tong
Material
SUS304
Overall Length (mm)
500
TGK Product Number
419-50-11-07
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Tongue for jig
From Japan
On 2017-04-30 12:59:37
Purchased as jig clamping jig. There is no problem as it looks as it is. I heard that if I later asked another chemistry store, I could buy it a little cheaper. I hope not to stick to it.
Moving crucible
From Japan
On 2013-07-07 15:36:46
I am satisfied with the item as described.
Customers Who Bought This Item Also Bought
Top