Buy more than* S$200* and get FREE SHIPPING

  • Spoon - Stainless Steel

Spoon - Stainless Steel 210mm

4.22 (9)
Item.#
02910826
Mfr.#
210mm
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
SUS430
Length (mm)
(Spoon) 50
Maximum Width (mm)
(Spoon) About 30
Overall Length (mm)
210
Width (mm)
spoon part / 28.4
TGK Product Number
419-50-40-04
Plate Thickness (mm)
About 2.5
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.