Buy more than* S$200* and get FREE SHIPPING

  • Spoon - Stainless Steel

Spoon - Stainless Steel 240mm

4.33 (6)
Item.#
02910835
Mfr.#
240mm
Package Qty.
1PC
Ship pack of
1
4.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS430
Plate Thickness (mm)
About 2.5
Length (mm)
(Spoon) 55
Precautions for Use
Warning: There is a high probability of rusting in chlorine-based detergents and chemicals, so please be careful.
Maximum Width (mm)
(Spoon) About 32
Overall Length (mm)
240
TGK Product Number
419-50-40-05
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Kitchen, kitchen work
5
From Japan
On 2016-10-27 08:54:00
Here, in something useful, we use a variety of sizes in the kitchen. Less recessed portion than usual spoon, is useful to scoop a paste-like things.
This review is about item#02910896.
Mix Shiokoji
1
From Japan
On 2016-03-14 16:50:27
Because it does not round the corners of the handle, hard to use and sore finger. The company made spoon of 240mm which was bought at the same time has rounded corners of the handle. 360mm while in advance with a high of even five times, yet have cut corners. In addition, scoop hard to scoop for the angle of the part is small (this point is 240mm also the same). It's the throwing circle without decent even instruct the subcontractors and also want Kanguri.
This review is about item#02910853.
In fact, quite in use in ordinary edible
5
From Japan
On 2016-01-16 15:58:23
Since the width Unlike existing spoon is fine has been very useful to the take-out of the food of the bottle product. In particular, the best is like jam. When you want to give the bread to scoop the jam, very easy to paint so modest it is swelling of the spoon itself. Powder juice also recommended (easy to rake because originally a chemicals) further good length. It is easy to use because it is longer than the usual spoon. Before use in the fact that drug spoon I think whether there is a resistance, but it is pretty good and try to use.
This review is about item#02910896.
coffee
5
From Japan
On 2015-09-21 21:43:27
It has put in the instant coffee of the bottle. 150mm is easy to use most.
This review is about item#02910896.
cooking
5
From Japan
On 2015-07-12 21:56:19
Or scooped the seasoning during cooking, I bought several to or to taste. It straight away after scooping others such as the hardness of the jam, easy to wash. Teaspoon better usability than, liked it very much because feel even better when you have.
This review is about item#02910792.
Cosmetics making
5
From Japan
On 2015-05-28 18:32:15
Because it was what I thought, it was good.
This review is about item#02910817.