Buy more than* S$200* and get FREE SHIPPING

  • Spatula Spoon

Spatula Spoon 150mm

Item.#
02910905
Mfr.#
150mm
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS430
Plate Thickness (mm)
2.2, (spatula part) 0.6
Length (mm)
(Spoon) 40
Spatula Width (mm)
15
Maximum Width (mm)
(Spoon) 23
Overall Length (mm)
150
TGK Product Number
419-50-42-01
Spatula Length (mm)
40