Buy more than* S$200* and get FREE SHIPPING

  • Spatula Spoon

Spatula Spoon 180mm

Item.#
02910923
Mfr.#
180mm
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS430
Spatula Length (mm)
40
Plate Thickness (mm)
2.2, (spatula part) 0.6
Length (mm)
(Spoon) 40
Spatula Width (mm)
15
Maximum Width (mm)
(Spoon) 23
Overall Length (mm)
180
TGK Product Number
419-50-42-03