Buy more than* S$200* and get FREE SHIPPING

  • Spatula Spoon

Spatula Spoon 300mm

Item.#
02910957
Mfr.#
300mm
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS430
Spatula Width (mm)
21
Maximum Width (mm)
(Spoon) 36
Overall Length (mm)
300
TGK Product Number
419-50-42-06
Spatula Length (mm)
60
Plate Thickness (mm)
2.5, (spatula part) 0.8
Length (mm)
(Spoon) 65