Buy more than* S$200* and get FREE SHIPPING

  • Spatula Spoon

Spatula Spoon 360mm

Item.#
02910966
Mfr.#
360mm
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
SUS430
Spatula Length (mm)
70
Plate Thickness (mm)
3.0, (spatula part) 0.8
Length (mm)
(Spoon) 80
Width (mm)
Spoon parts / 45.0
Spatula Width (mm)
30
Maximum Width (mm)
(Spoon) 46
Overall Length (mm)
360
TGK Product Number
419-50-42-07