Buy more than* S$200* and get FREE SHIPPING

  • Spatula Spoon

Spatula Spoon 500mm

Item.#
02910984
Mfr.#
500mm
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material
SUS430
Spatula Length (mm)
90
Plate Thickness (mm)
4.0, (spatula part) 1.0
Length (mm)
(Spoon) 105
Spatula Width (mm)
42
Maximum Width (mm)
(Spoon) 70
Overall Length (mm)
500
TGK Product Number
419-50-42-09