Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Spatula - Stainless Steel

Double Spatula - Stainless Steel 0522015

Item.#
02911002
Mfr.#
0522015
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS430
Spatula Length (mm)
40
Thickness (mm)
2.2
TGK Product Number
419-50-43-01
Spatula Thickness(mm)
0.8/0.6
Spatula Width (mm)
15
Overall Length (mm)
150
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.