Buy more than* S$200* and get FREE SHIPPING

  • Double Spatula - Stainless Steel

Double Spatula - Stainless Steel 240

Item.#
02911036
Mfr.#
240
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
SUS430
Spatula Thickness(mm)
0.8/0.6
Spatula Width (mm)
18
Overall Length (mm)
240
TGK Product Number
419-50-43-04
Spatula Length (mm)
55
Thickness (mm)
2.2
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.