Buy more than* S$200* and get FREE SHIPPING

  • Double Spatula - Stainless Steel

Double Spatula - Stainless Steel 300

Item.#
02911045
Mfr.#
300
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS430
Spatula Thickness(mm)
0.75/0.75
Spatula Width (mm)
21
Overall Length (mm)
300
TGK Product Number
419-50-43-05
Spatula Length (mm)
60
Thickness (mm)
2.2
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.