The reviews are automatic translation.
Stirring of plastic model paint
From Japan
On 2018-01-20 15:06:25
Since the spatel which I used from before was large, I bought a small size. This size was appropriate. I will purchase additional items if necessary.
When painting work
From Japan
On 2017-10-19 16:46:49
I think that it is good for your valuable and good. . . . . . . . .
Stirring of the paint, stirring of the two-liquid resin
From Japan
On 2017-07-08 21:01:26
The shaft part is rounded, and it is rounded when making the part of the serge up, so it may be displaced.
Other manufacturers never slide because the handle part is flat.
But, the price is satisfactory because it is cheap.
When creating homemade cosmetics
From Japan
On 2017-06-14 11:19:15
I bought it because it was the lowest price compared with other stores. Is it a bit thin? I feel it, but I am satisfied because it is about weighing use.
Painting of model
From Japan
On 2017-02-18 11:21:13
Surface treatment is better than things sold in model brands, so cleaning can be done simply by wiping it is convenient.
Toning
From Japan
On 2016-07-08 21:07:49
It was what I was looking for. We are saved for a small amount of preparation.
Aroma Craft · Soap Classroom Equipment
From Japan
On 2016-06-29 15:26:48
In the first place, the same thing is put in the aroma maker, but it is very cheap compared to there. I think that things are probably the same. I will come in handy. It is also useful for weighing coloring materials and weighing thickeners such as xanthan gum.
Beaker prototype
From Japan
On 2016-04-18 00:21:55
I think that it is normal. Because it is easy to reach longer than 150 mm, it is easy to weigh and easy to stir.
Spoon for scolding
From Japan
On 2016-02-22 14:31:52
I used it instead of the spoon that was attached to the reddish, but the tip was thin and easy to use.
Scoop handmade soap color material.
From Japan
On 2016-01-12 17:16:31
It was able to be used without problems.