Buy more than* S$200* and get FREE SHIPPING

  • Micro-Spatula - Stainless Steel

Micro-Spatula - Stainless Steel RoundThick

5.00 (7)
Item.#
02911097
Mfr.#
RoundThick
Package Qty.
1PC
Ship pack of
1
7.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Point Dimensions (mm)
9x64
TGK Product Number
419-50-45-05
Handle Width (mm)
3
Overall Length (mm)
300
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Mixing colors
5
From Japan
On 2016-07-08 21:07:49
It was what we were looking for. It has survived in only a small amount of preparation.
This review is about item#02911054.
Aroma Craft soap classroom fixtures
5
From Japan
On 2016-06-29 15:26:48
First of all, we have put the same thing in the aroma manufacturers, compared to there, is very cheap. What is probably, I think it is the same. You come in handy. Weighing and of the coloring material, is also useful, such as the weighing of a thickener, such as xanthan gum.
This review is about item#02911054.
Beaker trial
5
From Japan
On 2016-04-18 00:21:55
I think that usually nice. Since easily accessible longer than 150mm, easily weighed, it is likely to be stirred.
This review is about item#02911063.
Spoon for the red food coloring
5
From Japan
On 2016-02-22 14:31:52
I used instead of spoon that came with the red food coloring, but previously was easy to use thinner.
This review is about item#02911054.
Scoop the color material of handmade soap.
5
From Japan
On 2016-01-12 17:16:31
Without any problem it could be used.
This review is about item#02911072.
Scoop the color material of handmade soap.
5
From Japan
On 2016-01-12 17:14:29
Without any problem it could be used.
This review is about item#02911072.
When to dissolve the reagent
5
From Japan
On 2010-11-19 11:02:39
The reagent has been used when placed in a beaker and flask. Because the size there was a lot, it was convenient.