Buy more than* S$200* and get FREE SHIPPING

  • High Vacuum Pump Oil, NEOBACK, MR-100

High Vacuum Pump Oil, NEOBACK, MR-100 MR-100

5.00 (1)
Item.#
02912226
Mfr.#
MR-100
Package Qty.
1Can(1L)
Ship pack of
1
28.98 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Color (ASTM)
L0.5
ISO Viscosity Grade
46
Ignition Point (deg C)
230
Content of Hazardous Material
1L
Types of Hozardous Materials
Fourth class
Capacity (L)
1
Vapor Pressure (Pa[Torr])
[1 x 10 -4 ] at50 deg C 10 -2 less than 1.3 x
Description
(obturator type, Goethe type) small pump for
Density (g/cm3 at 15 degree C)
0.878
Pour Point (degree c)
-17.5
Total Acid Number (mgKOH/g)
0
Product Name of Hazardous Material
4 petroleum
Kinematic Viscosity (mm2/s)
44.6 at40 deg C
TGK Product Number
423-64-57-13
Specification
Thermal stability (170 deg C x 24h) accepted
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace the oil in the vacuum pump
5
From Japan
On 2013-11-05 13:37:48
Turbine oil was bought at a gas station, but was told to buy 20L cans rather than 4L cans. Was of is I was allowed to purchase this product in the 30 years before that because 20L in too much and think Monotaro like bought last time. Impressions of try using is a wonderful word. When you put a turbine oil was spitting out smoke Mokumoku, but we reduce the amount of smoke There is only referred to as a vacuum pop only. Sound became quiet.
This review is about item#33189301.