Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Pigment Bottles

Glass Pigment Bottles 438-05-70-01

Item.#
02913653
Mfr.#
438-05-70-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nozzle Diameter (phi mm)
19
Material
Glass
Bottom Outer Dimension (mm)
phi 34.5
Overall Height (mm)
98 (I except the lid)
Capacity (mL)
30
Bore Diameter (phi mm)
13
TGK Product Number
438-05-70-01
Cylinder Diameter x Height (phi mm x mm)
36 x 108
Height (mm)
Bottle body only / 77
Color
Transparency