Buy more than* S$200* and get FREE SHIPPING

  • Glass Pigment Bottles

Glass Pigment Bottles 438-05-70-02

Item.#
02913662
Mfr.#
438-05-70-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nozzle Diameter (phi mm)
19
Material
Glass
Cylinder Diameter x Height (phi mm x mm)
41 x 112
Height (mm)
Bottle body only / 101
Color
Transparency
Bore Diameter (phi mm)
13
TGK Product Number
438-05-70-02
Overall Height (mm)
81 (I except the lid)
Capacity (mL)
60