Buy more than* S$200* and get FREE SHIPPING

  • Glass Pigment Bottles
  • Glass Pigment Bottles
  • Glass Pigment Bottles

Glass Pigment Bottles 438-05-71-05

Item.#
02913671
Mfr.#
438-05-71-05
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nozzle Diameter (phi mm)
19
Material
Glass
TGK Product Number
438-05-71-05
Cylinder Diameter x Height (phi mm x mm)
36 x 108
Height (mm)
Bottle body only / 77
Bore Diameter (phi mm)
13
Color
Yellowish brown
Bottom Outer Dimension (mm)
phi34.5
Overall Height (mm)
98 (I except the lid)
Capacity (mL)
30