Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eye Drop Bottle, No Rubber Cap

Eye Drop Bottle, No Rubber Cap 438-05-79-02

Item.#
02913705
Mfr.#
438-05-79-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cylinder Diameter (phi mm) x Height H(mm)
34.2x48.5
Material
Glass
TGK Product Number
438-05-79-02
Capacity (mL)
20
Color
Brown