Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Eye Drop Bottle, No Rubber Cap

Eye Drop Bottle, No Rubber Cap 438-05-79-03

Item.#
02913714
Mfr.#
438-05-79-03
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cylinder Diameter (phi mm) x Height H(mm)
34.2x48.5
Material
Glass
TGK Product Number
438-05-79-03
Capacity (mL)
20
Color
Lugli