Buy more than* S$200* and get FREE SHIPPING

  • Waste Basket, With Lid

Waste Basket, With Lid #45N

5.00 (3)
Item.#
02913793
Mfr.#
#45N
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
TGK Product Number
439-23-62-01
Capacity (L)
45
Material
PE (polyethylene resin)
Main Unit Dimensions (Diameter phi xHeight H)(mm)
460x500
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Collection of garbage
5
From Japan
On 2016-05-09 19:00:11
- Container easily with one hand opening and closing of the stable and the lid Good from. - I like blue color, but floral there is little if I think better.
This review is about item#02913793.
Garbage collection
5
From Japan
On 2015-10-30 11:44:21
Even with long is grateful to be damaged.
This review is about item#02913802.
Solvent wipe disposal of cloth (for the cut-off of the external)
5
From Japan
On 2015-02-20 13:05:37
We are satisfied with the worker
This review is about item#02913793.