Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waste Basket, With Lid

Waste Basket, With Lid #70

5.00 (4)
Item.#
02913802
Mfr.#
#70
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Blue
Main Unit Dimensions (Diameter phi xHeight H)(mm)
500x540
TGK Product Number
439-23-62-02
Material
PE (polyethylene resin)
Capacity (L)
70
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Garbage can
5
From Japan
On 2017-04-17 14:50:34
There is a reasonable thickness and firm. We plan to use it outside from now
This review is about item#2913811.
Collecting garbage
5
From Japan
On 2016-05-09 19:00:11
· It is good because the container is stable and opening and closing of the lid is easy with one hand. · I like blue color, but I think it is better if there are a few flower patterns.
This review is about item#02913793.
Garbage collection
5
From Japan
On 2015-10-30 11:44:21
I hope it will not break even if it is used for a long time.
This review is about item#02913802.
Disposal of solvent wiping cloth (for interception with outside)
5
From Japan
On 2015-02-20 13:05:37
Workers are satisfied
This review is about item#02913793.