Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Scientific Research, Development Products
>
Cleanroom Booths, Benches
>
Office Supplies
>
Tape
Color Tape, Width 14mm, 5m Winding Yellow
by
Tokyo Glass Kikai (TGK)
Item.#
02914256
Mfr.#
Yellow
Package Qty.
1Roll
Ship pack of
1
Sales Price:
6.99 SGD
Qty.
Shipped after 2018-05-02
Now we ship to...
...
see all
See all 10 items in this Product
Item Feature
Tape Length (m)
5
Remarks
Tape cutter sold separately
Tape Width (mm)
14
TGK Product Number
444-55-86-02
See all 10 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Labeling Tape, Width 20mm
Tokyo Glass Kikai (TGK)
14.99
-
21.99 SGD
Colored Labeling Tapes
AS ONE
10.99
-
159.99 SGD
Color tape width 20mm 5m winding
Tokyo Glass Kikai (TGK)
10.99
-
13.99 SGD
Labeling Tape, Width 13mm
Tokyo Glass Kikai (TGK)
10.99
-
16.99 SGD
(1)
Color tape width 14 mm 25 m
Tokyo Glass Kikai (TGK)
38.99
-
41.99 SGD
Labeling tape width 25mm
Tokyo Glass Kikai (TGK)
17.99
-
22.99 SGD
Color tape width 24mm 5m winding
Tokyo Glass Kikai (TGK)
11.99
-
16.99 SGD
Labeling Tapes
Tokyo Glass Kikai (TGK)
28.99
-
35.99 SGD
Color tape 10 color set
Tokyo Glass Kikai (TGK)
68.99
-
119.99 SGD
Multiple tape dispensers
Tokyo Glass Kikai (TGK)
109.99
-
129.99 SGD
Indicator Tape
Tokyo Glass Kikai (TGK)
41.99
-
79.99 SGD
(1)
Hi-Lo-attached tape
AS ONE
44.99
-
83.99 SGD
Color tape
AS ONE
129.99
-
179.99 SGD
Number Continuous label
Tokyo Glass Kikai (TGK)
119.99 SGD
Labeling tape width 50mm
Tokyo Glass Kikai (TGK)
32.99
-
40.99 SGD
Integrated LED-based light iD Series / 20 Katachijikazuke D style instrument set goods
Panasonic
139.99 SGD
Tape dispenser tape economical
Tokyo Glass Kikai (TGK)
10.99 SGD
>>
Top