Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Tape, Width 14mm, 5m Winding

Color Tape, Width 14mm, 5m Winding Blue

Item.#
02914301
Mfr.#
Blue
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Tape Length (m)
5
TGK Product Number
444-55-86-07
Tape Width (mm)
14
Remarks
Tape cutter sold separately