Buy more than* S$200* and get FREE SHIPPING

  • Color Tape, Width 14mm, 5m Winding

Color Tape, Width 14mm, 5m Winding YellowGreen

Item.#
02914335
Mfr.#
YellowGreen
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
5
Remarks
Tape cutter sold separately
Tape Width (mm)
14
TGK Product Number
444-55-86-10