Buy more than* S$200* and get FREE SHIPPING

  • Spoon

Spoon L

5.00 (1)
Item.#
02915595
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Plastic
TGK Product Number
454-50-40-23
Overall Length (mm)
180
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-22 03:33:36
It was convenient because you can use a reagent that can not be used with a metal spoon to take the reagent.
This review is about item#02915577.