Buy more than* S$200* and get FREE SHIPPING

  • Petiolate Needle
  • Petiolate Needle
  • Petiolate Needle

Petiolate Needle -

5.00 (3)
Item.#
02915613
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.31 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Needle Diameter (phi mm)
0.9 (Center needle)
Overall Length (mm)
130
Specification
Replacement tip
Needle Length (mm)
36.9
TGK Product Number
454-50-75-01
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Icing production of
5
From Japan
On 2016-09-29 16:29:31
I use to fine-tune the icing. The needle tip is very easy-to-use thin.
This review is about item#2915613.
Parts holding of clock repair
5
From Japan
On 2016-06-12 20:20:09
It was the cheapest looking on the net. Also solid quality.
This review is about item#02915613.
For icing cookies
5
From Japan
On 2016-03-22 23:28:05
Because the needle is thin, it will receive up to every nook and corner. However, how the hand comes up it is easy to use and a little more thick have? ? Once, I thought.
This review is about item#02915613.