Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cork Borer

Cork Borer Parallel blade

5.00 (2)
Item.#
02915647
Mfr.#
Parallel blade
Package Qty.
1Set(3PCSet)
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
The opened hole is smaller than the blade's outer diameter., The opened hole is smaller than the blade's outer diameter.
Drilling Dimensions (mm)
About 4.5 to 7
TGK Product Number
454-51-71-01
Specification
With extruded rod
Material
Steel (plating process complete)
Blade Diameter (phi mm)
5, 6.5, 8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling a glass pipe through hole in a silicone stopper for chemical experiment
5
From Japan
On 2013-05-02 13:55:12
It has a saw tooth so you can make precise cuts quickly and precisely. I think that it is very good because it is unnecessary to force rubber to deform and push it. If the handle is a little longer and thicker it will not hurt my hands. Practically enough.
This review is about item#02915683.
I used it for drilling a silicon stopper.
5
From Japan
On 2012-03-02 12:04:41
Very easy to use
This review is about item#02915647.