Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Versatile Vase

Versatile Vase 482-06-01-04

Item.#
02915902
Mfr.#
482-06-01-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Transparent
Inner Diameter x Outside Diameter (phi mm)
63x78
TRUSCO Part Number
297-5475
Material
Body / moderate quality glass, lid / SUS304
Lid Height (mm)
90
Capacity (mL)
250
TGK Product Number
482-06-01-04