Buy more than* S$200* and get FREE SHIPPING

  • Versatile Vase

Versatile Vase 482-06-01-05

Item.#
02915911
Mfr.#
482-06-01-05
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Transparent
Inner Diameter x Outside Diameter (phi mm)
75x95
TRUSCO Part Number
297-5483
Material
BODY / COMPARABLE GLASS, LID / SUS304
Lid Height (mm)
110
Capacity (mL)
500
TGK Product Number
482-06-01-05