Buy more than* S$200* and get FREE SHIPPING

  • Desktop Thermo Hygrometer

Desktop Thermo Hygrometer 608-H1

Item.#
02920793
Mfr.#
608-H1
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Operating Temperature (degree C)
0 to +50
Resolution Capability
Temperature: 0.1 deg C (0 - +50 deg C), humidity: 0.1% RH
Power
006P battery (9V)
Weight (g)
168
TGK Product Number
540-70-27-02
Measurement Interval
18 seconds
Pricision
Temperature: +/- 0.5 deg C (+25 deg C), humidity: +/- 3% RH (+10 - 95% RH)
Outside Dimension (mm)
111x90x40
Measuring Range
Temperature: 0 - +50 deg C -20 - +50 deg C td (dew point: display range), humidity: 10 - 95% RH