Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Desktop Thermo Hygrometer

Desktop Thermo Hygrometer 608-H2

2.00 (1)
Item.#
02920802
Mfr.#
608-H2
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature (degree C)
-10 to +70
Resolution Capability
Temperature: 0.1 deg C (0 - +50 deg C), humidity: 0.1% RH
Power
006P battery (9V)
Weight (g)
168
TGK Product Number
540-70-27-03
Measurement Interval
18 seconds
Pricision
Temperature: +/- 0.5 deg C (+25 deg C), humidity: +/- 2% RH (+10 - 95% RH)
Outside Dimension (mm)
111x90x40
Measuring Range
Temperature: -10 - +70 deg C -40 - +70 deg C td (dew point: display range), humidity: 2 - 98% RH
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Humidity management of aging room
2
From Japan
On 2017-07-01 05:49:38
The liquid crystal surface was rough and characters became difficult to see. When it set it and time passes, it becomes 99.9 display and stops. The numerical value is inaccurate when compared with the new hygrometer.
This review is about item#2920802.