Buy more than* S$200* and get FREE SHIPPING

  • Rigid Glass Syringes

Rigid Glass Syringes 200mL

5.00 (2)
Item.#
02920897
Mfr.#
200mL
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Material
Hard glass
Nozzle
Lure
Sterilization
None
1 Scale (mL)
4
Capacity (mL)
200
TGK Product Number
550-14-62-10
Tip Outer Diameter (mm)
4.2 to 4.4
Body Size (phi mm)
47.8 to 48.4
Scale
Yes
Type
Horizontal opening
Overall Length (mm)
271.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for the cleaning work of the pH adjustment tube of chemicals.
5
From Japan
On 2017-07-02 16:27:36
The scale can be diluted properly, chemicals can be diluted, it is economical because it can be cleaned strongly against chemical solvents and can be used.
This review is about item#11098263.
Grip club grip removal etc
5
From Japan
On 2015-09-03 14:48:53
Needle is securely stopped and easy to use.
This review is about item#11098263.