Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Injection Cylinder Lapping
  • Injection Cylinder Lapping
  • Injection Cylinder Lapping

Injection Cylinder Lapping 0.25mL

Item.#
02920951
Mfr.#
0.25mL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Specification
1 mL is for tuberculin.The others are for blood sedimentation. Both inner cylinders of 1 mL and 2 mL are white. General needle tip Lapping
Type
Blood sedimentation
TGK Product Number
550-14-63-01
Body Size (phi mm)
6.7 - 7.3
Scale
Available
Type
Medium
Capacity (mL)
0.25
Overall Length (mm)
About 85
Material
Hard glass
Tip Outer Diameter (mm)
About 4
Shell Diameter x Full Length (mm)
7x84.7
Nozzle
Lure
Sterilization
None
1 Scale (mL)
0.01
Material (Body)
Made from hard glass
Colors (inner Tube)
Blue