Buy more than* S$200* and get FREE SHIPPING

  • Injection Cylinder Lapping
  • Injection Cylinder Lapping
  • Injection Cylinder Lapping

Injection Cylinder Lapping 0.5mL

Item.#
02920967
Mfr.#
0.5mL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Specification
1 mL is for tuberculin.The others are for blood sedimentation. Both inner cylinders of 1 mL and 2 mL are white. General needle tip Lapping
Nozzle
Lures
Sterilization
Without
1 Scale (mL)
0.01
Material (Body)
The product made from hard glass
Colors (inner Tube)
Blue
Tip Outer Diameter (mm)
About 4
Shell Diameter x Full Length (mm)
7x93.3
Material
Hard glass
TGK Product Number
550-14-63-02
Body Size (phi mm)
6.7 - 7.3
Scale
Available
Type
Slander
Capacity (mL)
0.5
Overall Length (mm)
About 94
Type
Erythrocyte sedimentation rate