Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Injection Cylinder Lapping

Injection Cylinder Lapping 1mL

Item.#
02920976
Mfr.#
1mL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Specification
1 mL is for tuberculin.The others are for blood sedimentation. Both inner cylinders of 1 mL and 2 mL are white. General needle tip Lapping
Overall Length (mm)
108
Type
Tuber
TGK Product Number
550-14-63-03
Body Size (phi mm)
8.3
Scale
Available
Type
Slander
Capacity (mL)
1
Material
Hard glass
Colors (inner Tube)
White
Tip Outer Diameter (mm)
4.2 - 4.4
Shell Diameter x Full Length (mm)
8.3x108
Nozzle
Lures
Sterilization
Without
1 Scale (mL)
0.2
Material (Body)
The product made from hard glass