Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Injection Cylinder Lapping

Injection Cylinder Lapping 2mL

Item.#
02920985
Mfr.#
2mL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Specification
1 mL is for tuberculin.The others are for blood sedimentation. Both inner cylinders of 1 mL and 2 mL are white. General needle tip Lapping
Type
Nakaguchi
Capacity (mL)
2
Overall Length (mm)
109
Shell Diameter x Full Length (mm)
9.7x109
Nozzle
Lure
Sterilization
None
Material
Hard glass
1 Scale (mL)
0.05
Material (Body)
Hard glass
Colors (inner Tube)
White
Tip Outer Diameter (mm)
4.2 to 4.4
TGK Product Number
550-14-63-04
Body Size (phi mm)
9.7
Scale
Yes