Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Injection Cylinder Lapping

Injection Cylinder Lapping 1mL

Item.#
02921037
Mfr.#
1mL
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO.
Sterilization
None
Material
Hard glass
Body Size (phi mm)
9.6 - 10.2
Type
Slander
Overall Length (mm)
About 84
Nozzle
Luer lock
Scale
Yes
Tip Outer Diameter (mm)
About 4
1 Scale (mL)
0.05
Capacity (mL)
1
TGK Product Number
550-14-63-15