Buy more than* S$200* and get FREE SHIPPING

  • Injection Cylinder Lapping

Injection Cylinder Lapping 2mL

Item.#
02921046
Mfr.#
2mL
Package Qty.
1PC
Ship pack of
1
14.24 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO.
Sterilization
None
Material
Hard glass
Body Size (phi mm)
12.1 to 12.7
Type
Nakaguchi
Overall Length (mm)
About86
Nozzle
Luer lock
Scale
Yes
Tip Outer Diameter (mm)
About4
1 Scale (mL)
0.1
Capacity (mL)
2
TGK Product Number
550-14-63-16