Buy more than* S$200* and get FREE SHIPPING

  • Static Electricity Remover Tape Brush STAC404

Static Electricity Remover Tape Brush STAC404 553-25-11-05

4.50 (4)
Item.#
02921283
Mfr.#
553-25-11-05
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
35
Model
STAC404
Specification
Specific resistance: 5.85 to 10-2ohmcm
Overall Length (mm)
1000
TGK Product Number
553-25-11-05
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
The bookbinding machine (middle toe three-way cutting) is affected by static electricity
3
From Japan
On 2018-02-26 17:55:50
Since the product was obliquely flowing under the influence of static electricity in the bookbinding machine (middle toe three-way cutting), the product was causing a phenomenon of catching up, so purchase this brush. I tried it at the entrance of the cutting machine, but better than before but I feel a little more satisfied. If the part of the brush is about twice as much, it seems that the removal precision will become stronger as well.
This review is about item#2921283.
For static elimination of semiconductor products.
5
From Japan
On 2017-08-28 09:47:12
For this product, the static electricity removal effect is demonstrated very stably and it is effectively used.
This review is about item#2921283.
Removing static electricity from the bookbinding machine
5
From Japan
On 2016-11-11 16:52:08
It is installed in the discharge part of the folding machine / saddle stitching machine. I use it when paper is not aligned due to static electricity such as high quality paper. Especially because it dries in winter, it is useful.
Electrostatic removal of printing machine
5
From Japan
On 2014-12-15 15:54:28
Established in printing machine delivery. Paper misalignment due to static electricity was considerably reduced. We are considering installation on other printing presses as well.
This review is about item#02921283.