Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Terumo Syringe Without Needle
  • Terumo Syringe Without Needle
  • Terumo Syringe Without Needle

Terumo Syringe Without Needle SS-01P

4.73 (30)
Item.#
02921703
Mfr.#
SS-01P
Package Qty.
1Box(100PC)
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Nozzle
Slip tip
Scale
Available
Minimum Scale Value (mL)
0.05
Type
Medium
Overall Length (mm)
62.1
TGK Product Number
560-23-76-10
Auxiliary Scale
None
Tip Outer Diameter (mm)
4.0
Sterilization Method
Gamma ray sterilization
Material
PP (polypropylene)
Sterilization
Completed
Capacity (mL)
1
Model
SS-01P
Body Size (phi mm)
8.2
Customer Reviews
5 star 24
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
30 Customer Reviews
The reviews are automatic translation.
Forced feeding of pet
5
From Japan
On 2018-02-10 19:34:28
It was a good syringe that was easy to use for feeding with delicate force adjustment with good fit in the hand. It is safe also in terms of hygiene as it is individually wrapped.
This review is about item#2921703.
Sludge work of chemical liquid
5
From Japan
On 2018-02-09 14:33:07
It is terribly precise, and the movement is perfect. Because such a product is not so, I think that it is still Terumo of the world.
This review is about item#2921712.
For pets
5
From Japan
On 2018-02-04 18:58:24
I am using it for pet medication etc. Because it is a famous manufacturer, it can be used with confidence.
This review is about item#2921694.
Used when injecting silicon
3
From Japan
On 2017-11-16 14:30:09
Where previously we were considering purchasing at our company by customer payment this time, I knew that I also deal with monotaro, and bought it.
This review is about item#2921852.
Sounds good.
5
From Japan
On 2017-05-03 16:11:02
Entering this bowl, this price is very easy to use. Recommended
This review is about item#2921694.
I have not ordered this product yet
3
From Japan
On 2016-10-27 17:11:40
I'd like to use it for feeding dogs as I place an order and arrive.
This review is about item#2921703.
To bird feeding
5
From Japan
On 2016-10-16 16:22:30
Usability is good. Because it is disposable, this price is grateful with 100 books.
This review is about item#2921712.
Request from customer
5
From Japan
On 2016-08-18 16:53:28
There is nothing to say. Delivery is early. Was saved.
This review is about item#2921712.
Analysis of ion chromatography
4
From Japan
On 2016-08-13 21:17:59
It is saved very much because it is individually packaged.
This review is about item#2921886.
Used for pets
5
From Japan
On 2016-07-18 18:43:30
I use it for pet medication etc. Thank you for your help.
This review is about item#02921861.