Buy more than* S$200* and get FREE SHIPPING

  • Terumo Syringe Without Needle

Terumo Syringe Without Needle SS-01T

4.70 (27)
Item.#
02921712
Mfr.#
SS-01T
Package Qty.
1Box(100PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Nozzle
Slip tip
Scale
Available
Auxiliary Scale
None
Sterilization
Completed
Capacity (mL)
1
Model
SS-01T
AS ONE Part Number
1-4908-01
Tip Outer Diameter (mm)
4.0
Sterilization Method
Gamma ray sterilization
Material
PP (polypropylene)
Minimum Scale Value (mL)
0.01
Type
Medium
Overall Length (mm)
80.2
TGK Product Number
560-23-76-11
Body Size (phi mm)
6.6
Customer Reviews
5 star 21
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
27 Customer Reviews
The reviews are automatic translation.
Used when injecting silicon
3
From Japan
On 2017-11-16 14:30:09
Where previously we were considering purchasing at our company by customer payment this time, I knew that I also deal with monotaro, and bought it.
This review is about item#2921852.
Sounds good.
5
From Japan
On 2017-05-03 16:11:02
Entering this bowl, this price is very easy to use. Recommended
This review is about item#2921694.
I have not ordered this product yet
3
From Japan
On 2016-10-27 17:11:40
I'd like to use it for feeding dogs as I place an order and arrive.
This review is about item#2921703.
To bird feeding
5
From Japan
On 2016-10-16 16:22:30
Usability is good. Because it is disposable, this price is grateful with 100 books.
This review is about item#2921712.
Request from customer
5
From Japan
On 2016-08-18 16:53:28
There is nothing to say. Delivery is early. Was saved.
This review is about item#2921712.
Analysis of ion chromatography
4
From Japan
On 2016-08-13 21:17:59
It is saved very much because it is individually packaged.
This review is about item#2921886.
Used for pets
5
From Japan
On 2016-07-18 18:43:30
I use it for pet medication etc. Thank you for your help.
This review is about item#02921861.
Balance fixed water drain
5
From Japan
On 2016-05-02 06:30:13
Because familiar products and easy-to-use makers are solid, they can be used with confidence
This review is about item#02921886.
It is medication for a domestic cat
5
From Japan
On 2016-04-20 16:04:34
Because it is a daily medication to a cat who does not like it, I was looking for a thing that is hard to deteriorate and smooth in the piston part. I do not know the cat but I am satisfied.
This review is about item#02921843.
Subdivision of liquid
4
From Japan
On 2016-03-24 21:00:29
It can be used without problems
This review is about item#02921694.