Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Terumo Syringe Without Needle
  • Terumo Syringe Without Needle
  • Terumo Syringe Without Needle

Terumo Syringe Without Needle SS-02SZ

4.73 (33)
Item.#
02921843
Mfr.#
SS-02SZ
Package Qty.
1Box(100PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Nozzle
Slip tip
Scale
Available
TGK Product Number
560-23-76-46
Body Size (phi mm)
10.0
Minimum Scale Value (mL)
0.1
Type
Medium
Overall Length (mm)
62.0
Tip Outer Diameter (mm)
4.0
Sterilization Method
Gamma ray sterilization
Material
PP (polypropylene)
AS ONE Part Number
1-4908-02
Auxiliary Scale
None
Sterilization
Completed
Capacity (mL)
2.5
Model
SS-02SZ
Customer Reviews
5 star 26
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
33 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2018-06-13 15:05:12
Because it is mostly disposable, it is saved to have a large number of entries. It is easy to handle and convenient.
This review is about item#2921843.
Dog's milk
5
From Japan
On 2018-06-11 16:00:00
I am using dog milk for nursing, I am saved because it is just right for size.
This review is about item#2921712.
Suction of water
5
From Japan
On 2018-05-23 14:34:07
I used it in a chemical experiment, but I am satisfied that it is easy to suck up.
This review is about item#2921886.
Forced feeding of pet
5
From Japan
On 2018-02-10 19:34:28
It was a good syringe that was easy to use for feeding with delicate force adjustment with good fit in the hand. It is safe also in terms of hygiene as it is individually wrapped.
This review is about item#2921703.
Sludge work of chemical liquid
5
From Japan
On 2018-02-09 14:33:07
It is terribly precise, and the movement is perfect. Because such a product is not so, I think that it is still Terumo of the world.
This review is about item#2921712.
For pets
5
From Japan
On 2018-02-04 18:58:24
I am using it for pet medication etc. Because it is a famous manufacturer, it can be used with confidence.
This review is about item#2921694.
Used when injecting silicon
3
From Japan
On 2017-11-16 14:30:09
Where previously we were considering purchasing at our company by customer payment this time, I knew that I also deal with monotaro, and bought it.
This review is about item#2921852.
Sounds good.
5
From Japan
On 2017-05-03 16:11:02
Entering this bowl, this price is very easy to use. Recommended
This review is about item#2921694.
I have not ordered this product yet
3
From Japan
On 2016-10-27 17:11:40
I'd like to use it for feeding dogs as I place an order and arrive.
This review is about item#2921703.
To bird feeding
5
From Japan
On 2016-10-16 16:22:30
Usability is good. Because it is disposable, this price is grateful with 100 books.
This review is about item#2921712.