Buy more than* S$200* and get FREE SHIPPING

  • Terumo Syringe Without Needle
  • Terumo Syringe Without Needle
  • Terumo Syringe Without Needle

Terumo Syringe Without Needle SS-10SZ

4.77 (26)
Item.#
02921861
Mfr.#
SS-10SZ
Package Qty.
1Box(100PC)
Ship pack of
1
57.97 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Nozzle
Slip tip
Scale
Available
AS ONE Part Number
1-4908-04
Auxiliary Scale
12mL
Sterilization
Finish
Capacity (mL)
10
Model
SS-10SZ
Tip Outer Diameter (mm)
4.0
Sterilization Method
Gamma ray sterilization
Material
PP (polypropylene)
Body Size (phi mm)
17.2
Minimum Scale Value (mL)
0.2
Type
Slander
Overall Length (mm)
88.6
TGK Product Number
560-23-76-48
Customer Reviews
5 star 21
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
26 Customer Reviews
The reviews are automatic translation.
Sounds good.
5
From Japan
On 2017-05-03 16:11:02
Entering this bowl, this price is very easy to use. Recommended
This review is about item#2921694.
I have not ordered this product yet
3
From Japan
On 2016-10-27 17:11:40
I'd like to use it for feeding dogs as I place an order and arrive.
This review is about item#2921703.
To bird feeding
5
From Japan
On 2016-10-16 16:22:30
Usability is good. Because it is disposable, this price is grateful with 100 books.
This review is about item#2921712.
Request from customer
5
From Japan
On 2016-08-18 16:53:28
There is nothing to say. Delivery is early. Was saved.
This review is about item#2921712.
Analysis of ion chromatography
4
From Japan
On 2016-08-13 21:17:59
It is saved very much because it is individually packaged.
This review is about item#2921886.
Used for pets
5
From Japan
On 2016-07-18 18:43:30
I use it for pet medication etc. Thank you for your help.
This review is about item#02921861.
Balance fixed water drain
5
From Japan
On 2016-05-02 06:30:13
Because familiar products and easy-to-use makers are solid, they can be used with confidence
This review is about item#02921886.
It is medication for a domestic cat
5
From Japan
On 2016-04-20 16:04:34
Because it is a daily medication to a cat who does not like it, I was looking for a thing that is hard to deteriorate and smooth in the piston part. I do not know the cat but I am satisfied.
This review is about item#02921843.
Subdivision of liquid
4
From Japan
On 2016-03-24 21:00:29
It can be used without problems
This review is about item#02921694.
Raise a medicine to a ferret
4
From Japan
On 2016-03-03 12:51:33
It is easy to use. Because it consumes a lot, it is appreciated if you have a volume discount.
This review is about item#02921712.