Buy more than* S$200* and get FREE SHIPPING

  • Terumo Syringe Without Needle

Terumo Syringe Without Needle SS-30ESZ

4.77 (26)
Item.#
02921895
Mfr.#
SS-30ESZ
Package Qty.
1Box(50PC)
Ship pack of
1
90.96 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Nozzle
Slip tip
Scale
Available
Model
SS-30ESZ
AS ONE Part Number
1-4908-07
Auxiliary Scale
35mL
Sterilization
Completed
Capacity (mL)
30
Tip Outer Diameter (mm)
4.0
Sterilization Method
Gamma ray sterilization
Material
PP (polypropylene)
TGK Product Number
560-23-76-51
Body Size (phi mm)
25.3
Minimum Scale Value (mL)
1
Type
Transverse
Overall Length (mm)
120.2
Customer Reviews
5 star 21
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
26 Customer Reviews
The reviews are automatic translation.
Sounds good.
5
From Japan
On 2017-05-03 16:11:02
Entering this bowl, this price is very easy to use. Recommended
This review is about item#2921694.
I have not ordered this product yet
3
From Japan
On 2016-10-27 17:11:40
I'd like to use it for feeding dogs as I place an order and arrive.
This review is about item#2921703.
To bird feeding
5
From Japan
On 2016-10-16 16:22:30
Usability is good. Because it is disposable, this price is grateful with 100 books.
This review is about item#2921712.
Request from customer
5
From Japan
On 2016-08-18 16:53:28
There is nothing to say. Delivery is early. Was saved.
This review is about item#2921712.
Analysis of ion chromatography
4
From Japan
On 2016-08-13 21:17:59
It is saved very much because it is individually packaged.
This review is about item#2921886.
Used for pets
5
From Japan
On 2016-07-18 18:43:30
I use it for pet medication etc. Thank you for your help.
This review is about item#02921861.
Balance fixed water drain
5
From Japan
On 2016-05-02 06:30:13
Because familiar products and easy-to-use makers are solid, they can be used with confidence
This review is about item#02921886.
It is medication for a domestic cat
5
From Japan
On 2016-04-20 16:04:34
Because it is a daily medication to a cat who does not like it, I was looking for a thing that is hard to deteriorate and smooth in the piston part. I do not know the cat but I am satisfied.
This review is about item#02921843.
Subdivision of liquid
4
From Japan
On 2016-03-24 21:00:29
It can be used without problems
This review is about item#02921694.
Raise a medicine to a ferret
4
From Japan
On 2016-03-03 12:51:33
It is easy to use. Because it consumes a lot, it is appreciated if you have a volume discount.
This review is about item#02921712.