Buy more than* S$200* and get FREE SHIPPING

  • Resin Bottle, Pack Ace

Resin Bottle, Pack Ace 561-22-54-02

4.00 (1)
Item.#
02922281
Mfr.#
561-22-54-02
Package Qty.
1Box(120PC)
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (inside plug)
LDPE (low density polyethylene)
Material (Body)
PP (polypropylene resin)
Capacity (mL)
250
Materials (cap)
PP (polypropylene resin)
Cylinder Diameter x Height (phi mm x mm)
69x97
TGK Product Number
561-22-54-02
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for storing paint after toning
4
From Japan
On 2018-03-05 11:40:00
Although the main body is made of PP, there is no change in paint containing solvent though ... Although the material of the lid will bulge slightly due to the passage of time, it is almost satisfactory. As a result it is disposable, so if there is little more price is reasonable it is nothing to say ...
This review is about item#2922272.