Buy more than* S$200* and get FREE SHIPPING

  • Assembly Spider

Assembly Spider BF-120

3.50 (6)
Item.#
02922367
Mfr.#
BF-120
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
(Ring) Parker steel plate processing, (leg) unichrome plating on leg iron bars
Ring Outside Diameter (phi mm)
120
TGK Product Number
561-51-02-01
Leg Length (mm)
205
Type
For burner
Specification
Material: (Ring) Parkerized Steel, (Tripod Stand) unichrome plating on iron bar.
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
In experiment to make bronze mirror
5
From Japan
On 2017-08-31 17:57:54
I could use it without any problem. Because there seems to be other uses besides experiments, ◎
This review is about item#2922367.
I use it to heat chips when smoking.
4
From Japan
On 2017-08-13 20:42:38
I have not used the smoker yet because it is not completed yet, but it is easy to assemble and it is solid so it seems that I can use it as I expected.
This review is about item#2922367.
For experiment
4
From Japan
On 2017-05-11 06:34:06
It can not be helped because it is cheap, but I could finish painting immediately. I do not care because there is no problem in particular. Because the legs get hot, I applied a shrink tube and took heat resistance measures.
This review is about item#02922376.
Coffee extractor
4
From Japan
On 2016-10-04 20:29:52
Although it is a completely different use, I purchased two size differences and reorganized my legs and bases and it got just good usability.
This review is about item#2922367.
Water heaters
3
From Japan
On 2014-03-27 09:42:55
The ring coating was peeled off by the third use. It gets hot enough that you can not touch the legs with your hands. However, since most of the use is outdoor such as camping, it does not matter at all. In case of being used in a living table etc., just to be sure, it would be safe to lay a hundred Yon stainless steel tray.
This review is about item#02922376.
Heating of sample in beaker
1
From Japan
On 2013-05-14 23:21:35
Once it was used for about 5 minutes, the paint of the ring was peeled off. Parker treated film is exposed. Especially, I did not heat up, the equipment I used was an ordinary alcohol lamp of AS ONE, and the fuel was also absolute ethanol. Also, feet tend to get hot, and it will not touch with bare hands even in about 5 minutes.
This review is about item#02922376.