Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Free Clamp Small

Free Clamp Small 561-54-73-01

5.00 (1)
Item.#
02922491
Mfr.#
561-54-73-01
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Clamping Range (phi mm)
5 to 80
Dimensions B (mm)
105
Dimensions A (mm)
122
TGK Product Number
561-54-73-01
Dimensions C (mm)
65
Dimensions D (mm)
120
Model
Medium
Dimension E (phi mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2017-10-10 20:50:16
When staff is applied for equipment length inspection When photographing length It is useful for fixing the staff (box umbrella) to float. In this aircraft material inspection photographing, the fulcrum side was successfully fixed with a plastic large clip and the like.
This review is about item#2922507.