Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Ring SR

Safety Ring SR SR-1

Item.#
02922762
Mfr.#
SR-1
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Thickness (mm)
25
Outer Diameter (phi mm)
85
Color
Yellow
Compatible
Erlenmeyer flask: 50mL eggplant-shaped flask, round-bottom flask: 100mL
Minimum Inside Diameter (phi mm)
36
Weight (g)
500
TGK Product Number
561-55-21-01