Buy more than* S$200* and get FREE SHIPPING

  • Safety Ring SR

Safety Ring SR SR-2

Item.#
02922771
Mfr.#
SR-2
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
25
Minimum Inside Diameter (phi mm)
50
Weight (g)
600
Compatible
Erlenmeyer flask: 100mL eggplant-shaped flask, round-bottom flask: 200mL
TGK Product Number
561-55-21-02
Outer Diameter (phi mm)
95
Color
Orange